EL3510
Baldor-ABB Motors Motors, L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL3510

Baldor-ABB Motors Motors, L Series

EL3510

Baldor-ABB Motors Motors, L Series
1HP, 1740RPM, 1PH, 60HZ, 56H, 3526LC
MFG Item Number
EL3510
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, L Series
Item #
EL3510
1HP, 1740RPM, 1PH, 60HZ, 56H, 3526LC

L Series Information

  • Heavy Duty Base Seam Welded to the Frame
  • Dynamically Balanced Rotors
  • Heavy Gauge Steel Frame
  • Ball Bearings
  • 1/12 thru 15 Hp

Specifications

Specifications
Manufacturer Part Number EL3510
Manufacturer Baldor-ABB Motors
Product Series L
Family Series Baldor-ABB Motors Motors, L Series
Description 1HP, 1740RPM, 1PH, 60HZ, 56H, 3526LC
Type General Purpose
Horsepower 1 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 1
NEMA Frame 56H
AC Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 4.3 A
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Length 13.81 "
Net Weight 45 lbs
Gross Weight 45 lbs
Alternatives
113768.00
113768.00
Leeson Motors, General Purpose Series