EL39-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL39-G Ocal, a T & B Brand Fittings, PVC CTD ELBOW FEM 90D 1IN GRAY

MFG Item Number
EL39-G

EL39-G Ocal, a T & B Brand Fittings, PVC CTD ELBOW FEM 90D 1IN GRAY

MFG Item Number
EL39-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
EL39-G
PVC CTD ELBOW FEM 90D 1IN GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number EL39-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Fittings
Description PVC Coated Malleable Elbow, Female, 90 Degree, Pipe Size 1 Inch/27 Metric, EL Series for the End of Conduit Runs or to Change Directions, Malleable Iron, Gray
Angle 90 °
Trade Size 1 "
Material Malleable Iron
Composition Metallic
Net Weight 1 lb
Gross Weight 1 lb