EL496
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL496

Eaton's Crouse-Hinds series Fittings

EL496

Eaton's Crouse-Hinds series Fittings
1 1/4 IRON 90 DEG MALE AND FEMALE ELBOW
MFG Item Number
EL496
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, Series
Item #
EL496
1 1/4 IRON 90 DEG MALE AND FEMALE ELBOW

Series Information

Specifications

Specifications
Manufacturer Part Number EL496
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series EL elbow, Male and female, Feraloy iron alloy or ductile iron, 90°, 1-1/4
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female Thread
Angle 90 °
Trade Size 1-1/4 "
Material Iron Alloy
Composition Metallic
Protection Rating Explosion Proof, Dust-Ignition Proof
Hazardous Location Yes
Approvals CSA, NEC/CEC, UL
Net Weight 1.27 lbs
Gross Weight 1.27 lbs