EL4SA432UNIH10CSP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL4SA432UNIH10CSP

TCP Lighting Light Fixtures

EL4SA432UNIH10CSP

TCP Lighting Light Fixtures
F14ECEA432UNIH10CSP
MFG Item Number
EL4SA432UNIH10CSP
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
EL4SA432UNIH10CSP
F14ECEA432UNIH10CSP

Series Information

Specifications

Specifications
Manufacturer Part Number EL4SA432UNIH10CSP
Manufacturer TCP Lighting
Family Series TCP Lighting Light Fixtures
Description F14ECEA432UNIH10CSP
Lamp Included No
Ballast Type Integrated
Voltage 120-277 VAC
Length 48 "
Style T8 Linear
Lamp Type Fluorescent
Power 32 W
Mounting Chain
Wet Locations Yes
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs