EL4WA632UNIH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL4WA632UNIH

TCP Lighting Light Fixtures

EL4WA632UNIH

TCP Lighting Light Fixtures
F14ECWR632UNIH
MFG Item Number
EL4WA632UNIH
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
EL4WA632UNIH
F14ECWR632UNIH

Series Information

Specifications

Specifications
Manufacturer Part Number EL4WA632UNIH
Manufacturer TCP Lighting
Family Series TCP Lighting Light Fixtures
Description F14ECWR632UNIH
Lamp Included No
Ballast Type Integrated
Voltage 120-277 VAC
Length 48 "
Style T8 Linear
Lamp Type Fluorescent
Power 32 W
Mounting Chain
Wet Locations Yes
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs