EL50C-20
EtherWan Media Converters, EL50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL50C-20 EtherWan Media Converters, EL50 Series, Commercial (0C - 45C) Mini Media

MFG Item Number
EL50C-20

EL50C-20 EtherWan Media Converters, EL50 Series, Commercial (0C - 45C) Mini Media

MFG Item Number
EL50C-20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Media Converters, EL50 Series
Item #
EL50C-20
Commercial (0C - 45C) Mini Media

EL50 Series Information

  • Supports SC/ST/WDM and both single mode and multi‑mode fiber connectors
  • Easy installation, plug‑and‑play without additional configuration, providing store‑and‑forward data transmission
  • Certified by UL60950‑1 standard and providing protections to installers from risk of injury or damage
The EL50 Series provides media conversion between 10/100BASE‑T(X) and 100BASE‑FX Fiber.Easy plug‑and‑play design facilitates network infrastructure construction.The EL50 series is designed for SC or ST fiber connection applications.The compact size of EL50 is suitable for space limit installation and EL50 is the ideal media converter for enterprise environments.

Specifications

Specifications
Manufacturer Part Number EL50C-20
Manufacturer EtherWan
Product Series EL50
Family Series EtherWan Media Converters, EL50 Series
Description Commercial (0C - 45C) Mini Media Converter 1 10/100TX port to 1 100FX Fiber port. Shelf or Wall
Converter Type Ethernet Copper to Fiber
Total Number of Ports 2
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 1
Voltage 12 VDC, 24 VAC
Nominal Voltage 12 VAC, 12 VDC
Enclosure Composition Metal
Mounting Desktop
Operating Temperature 32-113 °F
Approvals CE, FCC, VCCI
Net Weight 0 lbs
Gross Weight 0 lbs