Series Information
| Manufacturer Part Number | EL6 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Crouse-Hinds series EL elbow, Female, Feraloy iron alloy or ductile iron, 45°, 2 |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Female to Female Thread |
| Angle | 45 ° |
| Trade Size | 2 " |
| Material | Iron Alloy |
| Composition | Metallic |
| Protection Rating | Explosion Proof, Dust-Ignition Proof |
| Hazardous Location | Yes |
| Approvals | CSA, NEC/CEC, UL |
| Net Weight | 2.06 lbs |
| Gross Weight | 2.06 lbs |