EL8130017.00
Grove Gear Gearboxes, EL-B-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL8130017.00

Grove Gear Gearboxes, EL-B-R Series

EL8130017.00

Grove Gear Gearboxes, EL-B-R Series
Right Angle Worm Gearbox, 20:1
Item Number
EL8130017.00
MFG Item Number
EL-B813-20-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, EL-B-R Series
Item #
EL8130017.00
Right Angle Worm Gearbox, 20:1

EL-B-R Series Information

Specifications

Specifications
Manufacturer Part Number EL-B813-20-R
Manufacturer Grove Gear
Product Series EL-B-R
Family Series Grove Gear Gearboxes, EL-B-R Series
Description Right Angle Worm Gearbox, 20:1 Ratio, 87 RPM, 1.33 Inch CD, (R) Right Hand Output Shaft
Output Speed 87 RPM
Gearbox Type Worm
Ratio 20:1
Nominal Torque 320 in-lbs
Output Shaft Type Right Handed Shaft
Input Type Solid Shaft
Center Distance 1.33 "
Material Aluminum
Output Shaft Diameter 0.625 "
Input Bore Size 0.5 "
Comments Catalog No EL-B813-20-R
Net Weight 11 lbs
Gross Weight 11 lbs