EL-BM-R Series Information
| Manufacturer Part Number | EL-BM818-60-R-140 |
|---|---|
| Manufacturer | Grove Gear |
| Product Series | EL-BM-R |
| Family Series | Grove Gear Gearboxes, EL-BM-R Series |
| Description | Right Angle Worm Gearbox, 60:1 Ratio, 29 RPM, 1.75 Inch CD, (R) Right Hand Output Shaft |
| Output Speed | 29 RPM |
| Gearbox Type | Worm |
| Ratio | 60:1 |
| Nominal Torque | 623 in-lbs |
| Output Shaft Type | Right Handed Shaft |
| Input Type | C-Face Coupled |
| Center Distance | 1.75 " |
| Material | Aluminum |
| Motor Frame Size | NEMA 143/145TC |
| Output Shaft Diameter | 0.75 " |
| Input Bore Size | 0.875 " |
| Comments | Catalog No EL-BM818-60-R-140 |
| Net Weight | 17 lbs |
| Gross Weight | 17 lbs |