EL8180109.00
Grove Gear Gearboxes, EL-BMQ-L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL8180109.00 Grove Gear Gearboxes, EL-BMQ-L Series, Right Angle Worm Gearbox, 5:1 Ratio,

MFG Item Number
EL-BMQ818-5-L-56

EL8180109.00 Grove Gear Gearboxes, EL-BMQ-L Series, Right Angle Worm Gearbox, 5:1 Ratio,

MFG Item Number
EL-BMQ818-5-L-56
Item Number
EL8180109.00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, EL-BMQ-L Series
Item #
EL8180109.00
Right Angle Worm Gearbox, 5:1 Ratio,

EL-BMQ-L Series Information

Specifications

Specifications
Manufacturer Part Number EL-BMQ818-5-L-56
Manufacturer Grove Gear
Product Series EL-BMQ-L
Family Series Grove Gear Gearboxes, EL-BMQ-L Series
Description Right Angle Worm Gearbox, 5:1 Ratio, 350 RPM, 1.75 Inch CD, (L) Left Hand Output Shaft
Output Speed 350 RPM
Gearbox Type Worm
Ratio 5:1
Nominal Torque 436 in-lbs
Output Shaft Type Left Handed Shaft
Input Type C-Face Quilled
Center Distance 1.75 "
Material Aluminum
Motor Frame Size NEMA 56C
Output Shaft Diameter 0.75 "
Input Bore Size 0.625 "
Comments Catalog No EL-BMQ818-5-L-56
Net Weight 16 lbs
Gross Weight 16 lbs