EL8210057.00
Grove Gear Gearboxes, EL-BM-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL8210057.00

Grove Gear Gearboxes, EL-BM-R Series

EL8210057.00

Grove Gear Gearboxes, EL-BM-R Series
Right Angle Worm Gearbox, 50:1
Item Number
EL8210057.00
MFG Item Number
EL-BM821-50-R-56
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, EL-BM-R Series
Item #
EL8210057.00
Right Angle Worm Gearbox, 50:1

EL-BM-R Series Information

Specifications

Specifications
Manufacturer Part Number EL-BM821-50-R-56
Manufacturer Grove Gear
Product Series EL-BM-R
Family Series Grove Gear Gearboxes, EL-BM-R Series
Description Right Angle Worm Gearbox, 50:1 Ratio, 35 RPM, 2.06 Inch CD, (R) Right Hand Output Shaft
Output Speed 35 RPM
Gearbox Type Worm
Ratio 50:1
Nominal Torque 970 in-lbs
Output Shaft Type Right Handed Shaft
Input Type C-Face Coupled
Center Distance 2.06 "
Material Aluminum
Motor Frame Size NEMA 56C
Output Shaft Diameter 1 "
Input Bore Size 0.625 "
Comments Catalog No EL-BM821-50-R-56
Net Weight 20 lbs
Gross Weight 20 lbs