EL-BM-L Series Information
| Manufacturer Part Number | EL-BM821-20-L-140 |
|---|---|
| Manufacturer | Grove Gear |
| Product Series | EL-BM-L |
| Family Series | Grove Gear Gearboxes, EL-BM-L Series |
| Description | Right Angle Worm Gearbox, 20:1 Ratio, 87 RPM, 2.06 Inch CD, (L) Left Hand Output Shaft |
| Output Speed | 87 RPM |
| Gearbox Type | Worm |
| Ratio | 20:1 |
| Nominal Torque | 964 in-lbs |
| Output Shaft Type | Left Handed Shaft |
| Input Type | C-Face Coupled |
| Center Distance | 2.06 " |
| Material | Aluminum |
| Motor Frame Size | NEMA 143/145TC |
| Output Shaft Diameter | 1 " |
| Input Bore Size | 0.875 " |
| Comments | Catalog No EL-BM821-20-L-140 |
| Net Weight | 20 lbs |
| Gross Weight | 20 lbs |