EL8210116.00
Grove Gear Gearboxes, EL-BMQ-L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL8210116.00

Grove Gear Gearboxes, EL-BMQ-L Series

EL8210116.00

Grove Gear Gearboxes, EL-BMQ-L Series
Right Angle Worm Gearbox, 40:1
Item Number
EL8210116.00
MFG Item Number
EL-BMQ821-40-L-56
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, EL-BMQ-L Series
Item #
EL8210116.00
Right Angle Worm Gearbox, 40:1

EL-BMQ-L Series Information

Specifications

Specifications
Manufacturer Part Number EL-BMQ821-40-L-56
Manufacturer Grove Gear
Product Series EL-BMQ-L
Family Series Grove Gear Gearboxes, EL-BMQ-L Series
Description Right Angle Worm Gearbox, 40:1 Ratio, 43 RPM, 2.06 Inch CD, (L) Left Hand Output Shaft
Output Speed 43 RPM
Gearbox Type Worm
Ratio 40:1
Nominal Torque 971 in-lbs
Output Shaft Type Left Handed Shaft
Input Type C-Face Quilled
Center Distance 2.06 "
Material Aluminum
Motor Frame Size NEMA 56C
Output Shaft Diameter 1 "
Input Bore Size 0.625 "
Comments Catalog No EL-BMQ821-40-L-56
Net Weight 19 lbs
Gross Weight 19 lbs