EL-B-L Series Information
| Manufacturer Part Number | EL-B824-15-L |
|---|---|
| Manufacturer | Grove Gear |
| Product Series | EL-B-L |
| Family Series | Grove Gear Gearboxes, EL-B-L Series |
| Description | Right Angle Worm Gearbox, 15:1 Ratio, 116 RPM, 2.38 Inch CD, (L) Left Hand Output Shaft |
| Output Speed | 116 RPM |
| Gearbox Type | Worm |
| Ratio | 15:1 |
| Nominal Torque | 1,318 in-lbs |
| Output Shaft Type | Left Handed Shaft |
| Input Type | Solid Shaft |
| Center Distance | 2.38 " |
| Material | Aluminum |
| Output Shaft Diameter | 1.125 " |
| Input Bore Size | 0.75 " |
| Comments | Catalog No EL-B824-15-L |
| Net Weight | 20.78 lbs |
| Gross Weight | 20.78 lbs |