EL-BM-D Series Information
| Manufacturer Part Number | EL-BM824-60-D-56 |
|---|---|
| Manufacturer | Grove Gear |
| Product Series | EL-BM-D |
| Family Series | Grove Gear Gearboxes, EL-BM-D Series |
| Description | Right Angle Worm Gearbox, 60:1 Ratio, 29 RPM, 2.38 Inch CD, (LR) Left and Right Output Shaft |
| Output Speed | 29 RPM |
| Gearbox Type | Worm |
| Ratio | 60:1 |
| Nominal Torque | 1,418 in-lbs |
| Output Shaft Type | Double Shaft |
| Input Type | C-Face Coupled |
| Center Distance | 2.38 " |
| Material | Aluminum |
| Motor Frame Size | NEMA 56C |
| Output Shaft Diameter | 1.125 " |
| Input Bore Size | 0.625 " |
| Comments | Catalog No EL-BM824-60-D-56 |
| Net Weight | 31 lbs |
| Gross Weight | 31 lbs |