EL-BM-R Series Information
| Manufacturer Part Number | EL-BM824-40-R-180 |
|---|---|
| Manufacturer | Grove Gear |
| Product Series | EL-BM-R |
| Family Series | Grove Gear Gearboxes, EL-BM-R Series |
| Description | Right Angle Worm Gearbox, 40:1 Ratio, 43 RPM, 2.38 Inch CD, (R) Right Hand Output Shaft |
| Output Speed | 43 RPM |
| Gearbox Type | Worm |
| Ratio | 40:1 |
| Nominal Torque | 1,433 in-lbs |
| Output Shaft Type | Right Handed Shaft |
| Input Type | C-Face Coupled |
| Center Distance | 2.38 " |
| Material | Aluminum |
| Motor Frame Size | NEMA 182/184TC |
| Output Shaft Diameter | 1.125 " |
| Input Bore Size | 1.125 " |
| Comments | Catalog No EL-BM824-40-R-180 |
| Net Weight | 31 lbs |
| Gross Weight | 31 lbs |