EL8240543.18
Grove Gear Gearboxes, EL-HM-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL8240543.18

Grove Gear Gearboxes, EL-HM-H1 Series

EL8240543.18

Grove Gear Gearboxes, EL-HM-H1 Series
Right Angle Worm Gearbox, 30:1
Item Number
EL8240543.18
MFG Item Number
EL-HM824-30-H-180-18
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, EL-HM-H1 Series
Item #
EL8240543.18
Right Angle Worm Gearbox, 30:1

EL-HM-H1 Series Information

Specifications

Specifications
Manufacturer Part Number EL-HM824-30-H-180-18
Manufacturer Grove Gear
Product Series EL-HM-H1
Family Series Grove Gear Gearboxes, EL-HM-H1 Series
Description Right Angle Worm Gearbox, 30:1 Ratio, 58 RPM, 2.38 Inch CD, (H) Hollow Output Shaft
Output Speed 58 RPM
Gearbox Type Worm
Ratio 30:1
Nominal Torque 1,423 in-lbs
Output Shaft Type Hollow Shaft
Input Type C-Face Coupled
Center Distance 2.38 "
Material Aluminum
Motor Frame Size NEMA 182/184TC
Input Bore Size 1.125 "
Comments Catalog No EL-HM824-30-H_-180-18
Net Weight 32 lbs
Gross Weight 32 lbs