EL8240569.18
Grove Gear Gearboxes, EL-HMQ-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL8240569.18

Grove Gear Gearboxes, EL-HMQ-H1 Series

EL8240569.18

Grove Gear Gearboxes, EL-HMQ-H1 Series
Right Angle Worm Gearbox, 50:1
Item Number
EL8240569.18
MFG Item Number
EL-HMQ824-50-H-140-18
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, EL-HMQ-H1 Series
Item #
EL8240569.18
Right Angle Worm Gearbox, 50:1

EL-HMQ-H1 Series Information

Specifications

Specifications
Manufacturer Part Number EL-HMQ824-50-H-140-18
Manufacturer Grove Gear
Product Series EL-HMQ-H1
Family Series Grove Gear Gearboxes, EL-HMQ-H1 Series
Description Right Angle Worm Gearbox, 50:1 Ratio, 35 RPM, 2.38 Inch CD, (H) Hollow Output Shaft
Output Speed 35 RPM
Gearbox Type Worm
Ratio 50:1
Nominal Torque 1,432 in-lbs
Output Shaft Type Hollow Shaft
Input Type C-Face Quilled
Center Distance 2.38 "
Material Aluminum
Motor Frame Size NEMA 143/145TC
Input Bore Size 0.875 "
Comments Catalog No EL-HMQ824-50-H_-140-18
Net Weight 31 lbs
Gross Weight 31 lbs