EL8260011.00
Grove Gear Gearboxes, EL-B-L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL8260011.00

Grove Gear Gearboxes, EL-B-L Series

EL8260011.00

Grove Gear Gearboxes, EL-B-L Series
Right Angle Worm Gearbox, 80:1
Item Number
EL8260011.00
MFG Item Number
EL-B826-80-L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, EL-B-L Series
Item #
EL8260011.00
Right Angle Worm Gearbox, 80:1

EL-B-L Series Information

Specifications

Specifications
Manufacturer Part Number EL-B826-80-L
Manufacturer Grove Gear
Product Series EL-B-L
Family Series Grove Gear Gearboxes, EL-B-L Series
Description Right Angle Worm Gearbox, 80:1 Ratio, 21.9 RPM, 2.63 Inch CD, (L) Left Hand Output Shaft
Output Speed 21.9 RPM
Gearbox Type Worm
Ratio 80:1
Nominal Torque 1,092 in-lbs
Output Shaft Type Left Handed Shaft
Input Type Solid Shaft
Center Distance 2.63 "
Material Aluminum
Output Shaft Diameter 1.25 "
Input Bore Size 0.75 "
Comments Catalog No EL-B826-80-L
Net Weight 34 lbs
Gross Weight 34 lbs