EL8260018.00
Grove Gear Gearboxes, EL-B-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL8260018.00

Grove Gear Gearboxes, EL-B-R Series

EL8260018.00

Grove Gear Gearboxes, EL-B-R Series
Right Angle Worm Gearbox, 25:1
Item Number
EL8260018.00
MFG Item Number
EL-B826-25-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, EL-B-R Series
Item #
EL8260018.00
Right Angle Worm Gearbox, 25:1

EL-B-R Series Information

Specifications

Specifications
Manufacturer Part Number EL-B826-25-R
Manufacturer Grove Gear
Product Series EL-B-R
Family Series Grove Gear Gearboxes, EL-B-R Series
Description Right Angle Worm Gearbox, 25:1 Ratio, 70 RPM, 2.63 Inch CD, (R) Right Hand Output Shaft
Output Speed 70 RPM
Gearbox Type Worm
Ratio 25:1
Nominal Torque 1,869 in-lbs
Output Shaft Type Right Handed Shaft
Input Type Solid Shaft
Center Distance 2.63 "
Material Aluminum
Output Shaft Diameter 1.25 "
Input Bore Size 0.75 "
Comments Catalog No EL-B826-25-R
Net Weight 34 lbs
Gross Weight 34 lbs