EL-BMQ-R Series Information
| Manufacturer Part Number | EL-BMQ830-60-R-210 |
|---|---|
| Manufacturer | Grove Gear |
| Product Series | EL-BMQ-R |
| Family Series | Grove Gear Gearboxes, EL-BMQ-R Series |
| Description | Right Angle Worm Gearbox, 60:1 Ratio, 29 RPM, 3.00 Inch CD, (R) Right Hand Output Shaft |
| Output Speed | 29 RPM |
| Gearbox Type | Worm |
| Ratio | 60:1 |
| Nominal Torque | 2,413 in-lbs |
| Output Shaft Type | Right Handed Shaft |
| Input Type | C-Face Quilled |
| Center Distance | 3 " |
| Material | Aluminum |
| Motor Frame Size | NEMA 213/215TC |
| Output Shaft Diameter | 1.5 " |
| Input Bore Size | 1.375 " |
| Comments | Catalog No EL-BMQ830-60-R-210 |
| Net Weight | 45 lbs |
| Gross Weight | 45 lbs |