EL8300509.26
Grove Gear Gearboxes, EL-H-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL8300509.26

Grove Gear Gearboxes, EL-H-H1 Series

EL8300509.26

Grove Gear Gearboxes, EL-H-H1 Series
Right Angle Worm Gearbox, 50:1
Item Number
EL8300509.26
MFG Item Number
EL-H830-50-H-26
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, EL-H-H1 Series
Item #
EL8300509.26
Right Angle Worm Gearbox, 50:1

EL-H-H1 Series Information

Specifications

Specifications
Manufacturer Part Number EL-H830-50-H-26
Manufacturer Grove Gear
Product Series EL-H-H1
Family Series Grove Gear Gearboxes, EL-H-H1 Series
Description Right Angle Worm Gearbox, 50:1 Ratio, 35 RPM, 3.00 Inch CD, (H) Hollow Output Shaft
Output Speed 35 RPM
Gearbox Type Worm
Ratio 50:1
Nominal Torque 2,490 in-lbs
Output Shaft Type Hollow Shaft
Input Type Solid Shaft
Center Distance 3 "
Material Aluminum
Input Bore Size 0.875 "
Comments Catalog No EL-H830-50-H_-26
Net Weight 43 lbs
Gross Weight 43 lbs