EL8300513.28
Grove Gear Gearboxes, EL-HM-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL8300513.28

Grove Gear Gearboxes, EL-HM-H1 Series

EL8300513.28

Grove Gear Gearboxes, EL-HM-H1 Series
Right Angle Worm Gearbox, 5:1 Ratio,
Item Number
EL8300513.28
MFG Item Number
EL-HM830-5-H-56-28
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, EL-HM-H1 Series
Item #
EL8300513.28
Right Angle Worm Gearbox, 5:1 Ratio,

EL-HM-H1 Series Information

Specifications

Specifications
Manufacturer Part Number EL-HM830-5-H-56-28
Manufacturer Grove Gear
Product Series EL-HM-H1
Family Series Grove Gear Gearboxes, EL-HM-H1 Series
Description Right Angle Worm Gearbox, 5:1 Ratio, 350 RPM, 3.00 Inch CD, (H) Hollow Output Shaft
Output Speed 350 RPM
Gearbox Type Worm
Ratio 5:1
Nominal Torque 1,544 in-lbs
Output Shaft Type Hollow Shaft
Input Type C-Face Coupled
Center Distance 3 "
Material Aluminum
Motor Frame Size NEMA 56C
Input Bore Size 0.625 "
Comments Catalog No EL-HM830-5-H_-56-28
Net Weight 46 lbs
Gross Weight 46 lbs