EL8320040.00
Grove Gear Gearboxes, EL-BM-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL8320040.00 Grove Gear Gearboxes, EL-BM-R Series, Right Angle Worm Gearbox, 60:1

MFG Item Number
EL-BM832-60-R-56

EL8320040.00 Grove Gear Gearboxes, EL-BM-R Series, Right Angle Worm Gearbox, 60:1

MFG Item Number
EL-BM832-60-R-56
Item Number
EL8320040.00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, EL-BM-R Series
Item #
EL8320040.00
Right Angle Worm Gearbox, 60:1

EL-BM-R Series Information

Specifications

Specifications
Manufacturer Part Number EL-BM832-60-R-56
Manufacturer Grove Gear
Product Series EL-BM-R
Family Series Grove Gear Gearboxes, EL-BM-R Series
Description Right Angle Worm Gearbox, 60:1 Ratio, 29 RPM, 3.25 Inch CD, (R) Right Hand Output Shaft
Output Speed 29 RPM
Gearbox Type Worm
Ratio 60:1
Nominal Torque 3,274 in-lbs
Output Shaft Type Right Handed Shaft
Input Type C-Face Coupled
Center Distance 3.25 "
Material Aluminum
Motor Frame Size NEMA 56C
Output Shaft Diameter 1.625 "
Input Bore Size 0.625 "
Comments Catalog No EL-BM832-60-R-56
Net Weight 50 lbs
Gross Weight 50 lbs