EL-BM-D Series Information
| Manufacturer Part Number | EL-BM832-25-D-140 |
|---|---|
| Manufacturer | Grove Gear |
| Product Series | EL-BM-D |
| Family Series | Grove Gear Gearboxes, EL-BM-D Series |
| Description | Right Angle Worm Gearbox, 25:1 Ratio, 70 RPM, 3.25 Inch CD, (LR) Left and Right Output Shaft |
| Output Speed | 70 RPM |
| Gearbox Type | Worm |
| Ratio | 25:1 |
| Nominal Torque | 3,360 in-lbs |
| Output Shaft Type | Double Shaft |
| Input Type | C-Face Coupled |
| Center Distance | 3.25 " |
| Material | Aluminum |
| Motor Frame Size | NEMA 143/145TC |
| Output Shaft Diameter | 1.625 " |
| Input Bore Size | 0.875 " |
| Comments | Catalog No EL-BM832-25-D-140 |
| Net Weight | 50 lbs |
| Gross Weight | 50 lbs |