EL-BM-L Series Information
| Manufacturer Part Number | EL-BM832-80-L-210 |
|---|---|
| Manufacturer | Grove Gear |
| Product Series | EL-BM-L |
| Family Series | Grove Gear Gearboxes, EL-BM-L Series |
| Description | Right Angle Worm Gearbox, 80:1 Ratio, 21.9 RPM, 3.25 Inch CD, (L) Left Hand Output Shaft |
| Output Speed | 21.9 RPM |
| Gearbox Type | Worm |
| Ratio | 80:1 |
| Nominal Torque | 2,000 in-lbs |
| Output Shaft Type | Left Handed Shaft |
| Input Type | C-Face Coupled |
| Center Distance | 3.25 " |
| Material | Aluminum |
| Motor Frame Size | NEMA 213/215TC |
| Output Shaft Diameter | 1.625 " |
| Input Bore Size | 1.375 " |
| Comments | Catalog No EL-BM832-80-L-210 |
| Net Weight | 50 lbs |
| Gross Weight | 50 lbs |