EL8320603.28
Grove Gear Gearboxes, EL-HMQ-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL8320603.28

Grove Gear Gearboxes, EL-HMQ-H1 Series

EL8320603.28

Grove Gear Gearboxes, EL-HMQ-H1 Series
Right Angle Worm Gearbox, 30:1
Item Number
EL8320603.28
MFG Item Number
EL-HMQ832-30-H-210-28
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, EL-HMQ-H1 Series
Item #
EL8320603.28
Right Angle Worm Gearbox, 30:1

EL-HMQ-H1 Series Information

Specifications

Specifications
Manufacturer Part Number EL-HMQ832-30-H-210-28
Manufacturer Grove Gear
Product Series EL-HMQ-H1
Family Series Grove Gear Gearboxes, EL-HMQ-H1 Series
Description Right Angle Worm Gearbox, 30:1 Ratio, 58 RPM, 3.25 Inch CD, (H) Hollow Output Shaft
Output Speed 58 RPM
Gearbox Type Worm
Ratio 30:1
Nominal Torque 3,226 in-lbs
Output Shaft Type Hollow Shaft
Input Type C-Face Quilled
Center Distance 3.25 "
Material Aluminum
Motor Frame Size NEMA 213/215TC
Input Bore Size 1.375 "
Comments Catalog No EL-HMQ832-30-H-210-28
Net Weight 51 lbs
Gross Weight 51 lbs