EL8420373.00
Grove Gear Gearboxes, EL-BMQ-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL8420373.00

Grove Gear Gearboxes, EL-BMQ-R Series

EL8420373.00

Grove Gear Gearboxes, EL-BMQ-R Series
Right Angle Worm Gearbox, 5:1 Ratio,
Item Number
EL8420373.00
MFG Item Number
EL-BMQ842-5-R-250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, EL-BMQ-R Series
Item #
EL8420373.00
Right Angle Worm Gearbox, 5:1 Ratio,

EL-BMQ-R Series Information

Specifications

Specifications
Manufacturer Part Number EL-BMQ842-5-R-250
Manufacturer Grove Gear
Product Series EL-BMQ-R
Family Series Grove Gear Gearboxes, EL-BMQ-R Series
Description Right Angle Worm Gearbox, 5:1 Ratio, 350 RPM, 4.25 Inch CD, (R) Right Hand Output Shaft
Output Speed 350 RPM
Gearbox Type Worm
Ratio 5:1
Nominal Torque 3,209 in-lbs
Output Shaft Type Right Handed Shaft
Input Type C-Face Quilled
Center Distance 4.25 "
Material Aluminum
Motor Frame Size NEMA 254/256TC
Output Shaft Diameter 1.875 "
Input Bore Size 1.625 "
Comments Catalog No EL-BMQ842-5-R-250
Net Weight 96 lbs
Gross Weight 96 lbs