EL8420598.35
Grove Gear Gearboxes, EL-HMQ-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL8420598.35

Grove Gear Gearboxes, EL-HMQ-H1 Series

EL8420598.35

Grove Gear Gearboxes, EL-HMQ-H1 Series
Right Angle Worm Gearbox, 7.5:1
Item Number
EL8420598.35
MFG Item Number
EL-HMQ842-7.5-H1-180-35
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, EL-HMQ-H1 Series
Item #
EL8420598.35
Right Angle Worm Gearbox, 7.5:1

EL-HMQ-H1 Series Information

Specifications

Specifications
Manufacturer Part Number EL-HMQ842-7.5-H1-180-35
Manufacturer Grove Gear
Product Series EL-HMQ-H1
Family Series Grove Gear Gearboxes, EL-HMQ-H1 Series
Description Right Angle Worm Gearbox, 7.5:1 Ratio, 233 RPM, 4.25 Inch CD, (H) Hollow Output Shaft
Output Speed 233 RPM
Gearbox Type Worm
Ratio 7.5:1
Nominal Torque 4,148 in-lbs
Output Shaft Type Hollow Shaft
Input Type C-Face Quilled
Center Distance 4.25 "
Material Aluminum
Motor Frame Size NEMA 182/184TC
Input Bore Size 1.125 "
Comments Catalog No EL-HMQ842-7.5-H1-180-35
Net Weight 98 lbs
Gross Weight 98 lbs