EL8520012.00
Grove Gear Gearboxes, EL-B-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL8520012.00 Grove Gear Gearboxes, EL-B-R Series, Right Angle Worm Gearbox, 40:1

MFG Item Number
EL-B852-40-R

EL8520012.00 Grove Gear Gearboxes, EL-B-R Series, Right Angle Worm Gearbox, 40:1

MFG Item Number
EL-B852-40-R
Item Number
EL8520012.00
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, EL-B-R Series
Item #
EL8520012.00
Right Angle Worm Gearbox, 40:1

EL-B-R Series Information

Specifications

Specifications
Manufacturer Part Number EL-B852-40-R
Manufacturer Grove Gear
Product Series EL-B-R
Family Series Grove Gear Gearboxes, EL-B-R Series
Description Right Angle Worm Gearbox, 40:1 Ratio, 43 RPM, 5.25 Inch CD, (R) Right Hand Output Shaft
Output Speed 43 RPM
Gearbox Type Worm
Ratio 40:1
Nominal Torque 9,419 in-lbs
Output Shaft Type Right Handed Shaft
Input Type Solid Shaft
Center Distance 5.25 "
Material Aluminum
Output Shaft Diameter 2 "
Input Bore Size 1.25 "
Comments Catalog No EL-B852-40-R
Net Weight 153 lbs
Gross Weight 153 lbs