EL8520136.00
Grove Gear Gearboxes, EL-BM-L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL8520136.00

Grove Gear Gearboxes, EL-BM-L Series

EL8520136.00

Grove Gear Gearboxes, EL-BM-L Series
Right Angle Worm Gearbox, 5:1 Ratio,
Item Number
EL8520136.00
MFG Item Number
EL-BM852-5-L-140
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, EL-BM-L Series
Item #
EL8520136.00
Right Angle Worm Gearbox, 5:1 Ratio,

EL-BM-L Series Information

Specifications

Specifications
Manufacturer Part Number EL-BM852-5-L-140
Manufacturer Grove Gear
Product Series EL-BM-L
Family Series Grove Gear Gearboxes, EL-BM-L Series
Description Right Angle Worm Gearbox, 5:1 Ratio, 350 RPM, 5.25 Inch CD, (L) Left Hand Output Shaft
Output Speed 350 RPM
Gearbox Type Worm
Ratio 5:1
Nominal Torque 5,753 in-lbs
Output Shaft Type Left Handed Shaft
Input Type C-Face Coupled
Center Distance 5.25 "
Material Aluminum
Motor Frame Size NEMA 143/145TC
Output Shaft Diameter 2 "
Input Bore Size 0.875 "
Comments Catalog No EL-BM852-5-L-140
Net Weight 168 lbs
Gross Weight 168 lbs