EL-BMQ-D Series Information
| Manufacturer Part Number | EL-BMQ852-80-D-56 |
|---|---|
| Manufacturer | Grove Gear |
| Product Series | EL-BMQ-D |
| Family Series | Grove Gear Gearboxes, EL-BMQ-D Series |
| Description | Right Angle Worm Gearbox, 80:1 Ratio, 21.9 RPM, 5.25 Inch CD, (LR) Left and Right Output Shaft |
| Output Speed | 21.9 RPM |
| Gearbox Type | Worm |
| Ratio | 80:1 |
| Nominal Torque | 5,478 in-lbs |
| Output Shaft Type | Double Shaft |
| Input Type | C-Face Quilled |
| Center Distance | 5.25 " |
| Material | Aluminum |
| Motor Frame Size | NEMA 56C |
| Output Shaft Diameter | 2 " |
| Input Bore Size | 0.625 " |
| Comments | Catalog No EL-BMQ852-80-D-56 |
| Net Weight | 163 lbs |
| Gross Weight | 163 lbs |