EL900-A-O-1-B
EtherWan Media Converters, EL900 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL900-A-O-1-B EtherWan Media Converters, EL900 Series, Hardened (-40C - 75C) 1 10/100TX

MFG Item Number
EL900-A-O-1-B

EL900-A-O-1-B EtherWan Media Converters, EL900 Series, Hardened (-40C - 75C) 1 10/100TX

MFG Item Number
EL900-A-O-1-B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Media Converters, EL900 Series
Item #
EL900-A-O-1-B
Hardened (-40C - 75C) 1 10/100TX

EL900 Series Information

  • Highly qualified for explosive environmental applications and certified by UL with ISA12.12.01 Class I, Division 2 classified for use in hazardous locations
  • ‑40 C to 75 C wide operating temperature range design is suitable for installation in outdoor cabinet
  • Link‑Fault‑Pass‑Through(LFPT)
The EL900 Series provides media conversion between 10/100BASE‑T and 100BASE‑SX‑LX Fiber.Built specifically for mission‑critical applications in harsh environments,the EL900 s hardened design features high shock & vibration resistance,electrical noise immunity,wide operating temperature range from ‑40 C to 75 C,and ruggedized aluminum housing.With triple power inputs,link down alarming,Link‑Fault‑Pass‑Through and a wide range of fiber connectivity options,the EL900 is the ideal media converter for harsh environments.

Videos

Specifications

Specifications
Manufacturer Part Number EL900-A-O-1-B
Manufacturer EtherWan
Product Series EL900
Family Series EtherWan Media Converters, EL900 Series
Description Hardened (-40C - 75C) 1 10/100TX port to 1 100FX Fiber port Media Converter. Din Rail or Panel
Converter Type Ethernet Copper to Fiber
Total Number of Ports 2
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 1
Voltage 12 VDC
Nominal Voltage 12 VDC
Enclosure Composition Aluminum
Mounting DIN Rail, Panel, Rack
Operating Temperature -40-167 °F
Protection Rating IP30
Approvals EN, IEC, UL
Comments DIN Rail mounting kit included
Net Weight 0 lbs
Gross Weight 0 lbs