EL9000-A-B-1-A
EtherWan Media Converters, EL9000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL9000-A-B-1-A EtherWan Media Converters, EL9000 Series, Hardened (-40C - 75C) 1 1000TX port

MFG Item Number
EL9000-A-B-1-A

EL9000-A-B-1-A EtherWan Media Converters, EL9000 Series, Hardened (-40C - 75C) 1 1000TX port

MFG Item Number
EL9000-A-B-1-A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Media Converters, EL9000 Series
Item #
EL9000-A-B-1-A
Hardened (-40C - 75C) 1 1000TX port

EL9000 Series Information

  • 1000BASE‑TX and 1000BASE‑SX/LX/BX Ethernet transmission conversion
  • 1000Mbps Full duplex and full wire‑speed forwarding rate
  • Highly qualified for explosive environmental applications and certified by UL with ISA12.12.01 Class I,Division 2 classified for use in hazardous locations
  • ‑40 C to 75 C wide operating temperature range design is suitable for installation in outdoor cabinet
The EL9000 Series provides media conversion between 1000BASE‑T(X) and 1000BASE‑SX‑LX Fiber. Built specifically for missioncritical applications in harsh environments,the EL9000 s hardened design features high shock & vibration resistance,electrical noise immunity, wide operating temperature range from ‑40 C to 75 C, and ruggedized aluminum housing.With triple power inputs, link down alarming,Link‑Fault‑Pass‑Through and a wide range of fiber connectivity options,the EL9000 is the ideal media converter for environments where connectivity is crucial.

Specifications

Specifications
Manufacturer Part Number EL9000-A-B-1-A
Manufacturer EtherWan
Product Series EL9000
Family Series EtherWan Media Converters, EL9000 Series
Description Hardened (-40C - 75C) 1 1000TX port to 1 Gigabit Fiber port Media Converter . Din Rail or Panel
Converter Type Ethernet Copper to Fiber
Total Number of Ports 2
Primary Port Style RJ-45
Primary Port Standard 1000Base-T
Primary Port Quantity 1
Voltage 12-48 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Enclosure Composition Aluminum
Mounting DIN Rail, Panel, Rack
Operating Temperature -40-167 °F
Protection Rating IP30
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs