EL9020-00B
EtherWan Media Converters, EL9020 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL9020-00B EtherWan Media Converters, EL9020 Series, Hardened (-40C - 75C) 1

MFG Item Number
EL9020-00B

EL9020-00B EtherWan Media Converters, EL9020 Series, Hardened (-40C - 75C) 1

MFG Item Number
EL9020-00B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Media Converters, EL9020 Series
Item #
EL9020-00B
Hardened (-40C - 75C) 1

EL9020 Series Information

  • Auto 10/100/1000BASE‑TX and 1000BASE‑SX/LX/BX Ethernet transmission conversion
  • 1000Mbps Full duplex, 10/100MBps Full/Half duplex
  • SFP socket flexible for Gigabit fiber optic expansion
  • Specific design for industrial communication applications with UL508 safety certification
  • ‑40 C to 75 C wide operating temperature range design is suitable for installation in outdoor cabinet
The EL9020 Series provides media conversion between 10/100/1000BASE‑TX and 1000BASE SFP Fiber.Built specifically for missioncritical applications in harsh environments,the EL9020 s hardened design features high shock & vibration resistance,electrical noise immunity,wide operating temperature range from ‑40 C to 75 C,and ruggedized aluminum housing.With triple power inputs,link down alarming,Link‑Fault‑Pass‑Through and a wide range of fiber connectivity options the EL9020 is the ideal media converter for environments where connectivity is crucial.

Specifications

Specifications
Manufacturer Part Number EL9020-00B
Manufacturer EtherWan
Product Series EL9020
Family Series EtherWan Media Converters, EL9020 Series
Description Hardened (-40C - 75C) 1 10/100/1000TX port to 1 Gigabit SFP port Media Converter. Din Rail or
Converter Type Ethernet Copper to Fiber
Total Number of Ports 2
Primary Port Style RJ-45
Primary Port Standard 1000Base-TX, 100Base-TX, 10Base-T
Primary Port Quantity 1
Voltage 12-48 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Enclosure Composition Aluminum
Mounting DIN Rail, Panel, Rack
Operating Temperature -40-167 °F
Protection Rating IP30
Approvals UL
Comments DIN Rail mounting kit included
Net Weight 0 lbs
Gross Weight 0 lbs