ELBD100A
Appleton Fittings, ELBD 90 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ELBD100A Appleton Fittings, ELBD 90 Series, 1 ELBD 90DEG PULLING ELBOW

MFG Item Number
ELBD100A

ELBD100A Appleton Fittings, ELBD 90 Series, 1 ELBD 90DEG PULLING ELBOW

MFG Item Number
ELBD100A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, ELBD 90 Series
Item #
ELBD100A
1 ELBD 90DEG PULLING ELBOW

ELBD 90 Series Information

  • Explosionproof, dust‑ignitionproof
  • Angled cover opening allows conductors to be pulled straight through hubs
  • Smooth cover opening and pulling surfaces prevents abrasion of conductors
  • Neoprene gasket cemented into groove in cover for NEMA4 application
  • Provided with reducing bushings to adapt to the next smaller trade size
Appleton ELBD 90 aluminum pulling elbows are explosionproof and dust‑ignitionproof. They are used to create 90 Degrees bends in conduit runs. The cover opens on an angle permitting access to conductors for pulling, splicing and maintenance in hazardous locations.

Specifications

Specifications
Manufacturer Part Number ELBD100A
Manufacturer Appleton
Product Series ELBD 90
Family Series Appleton Fittings, ELBD 90 Series
Description ELBD Series 90 DEG Pulling Elbow, Material: Aluminum, Finish: Epoxy Powder Coat, Length: 7.88 IN, Trade Size: 1 IN, Flexibility: EMT, Connection: Female Threaded, Dimensions: 3.94 IN Width X 5 IN Height, Standard: UL 886, UL File Number
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female - Threaded
Angle 90 °
Trade Size 1 "
Gasket Included Yes
Material Aluminum
Composition Metallic
NEMA Rating NEMA 4, NEMA 7, NEMA 9
Hazardous Location Yes
Approvals CSA, UL
Net Weight 2.6 lbs
Gross Weight 2.6 lbs