Angled cover opening allows conductors to be pulled straight through hubs
Smooth cover opening and pulling surfaces prevents abrasion of conductors
Neoprene gasket cemented into groove in cover for NEMA4 application
Provided with reducing bushings to adapt to the next smaller trade size
Appleton ELBD 90 aluminum pulling elbows are explosionproof and dust‑ignitionproof. They are used to create 90 Degrees bends in conduit runs. The cover opens on an angle permitting access to conductors for pulling, splicing and maintenance in hazardous locations.
Explosionproof Conduit Pulling Elbow, Type Pulling, Trade Size 1-1/2 Inch, Bend Angle 90 Deg, Connection Type Female, Material Copper Free Aluminum, Finish Epoxy Powder Coated, Approval UL 886, CSA C22.2, Application to Provide Access to Conductor for