ELBY125A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ELBY125A Appleton Fittings, ELBY Series, 1 1/4 CAPPED ELBOW

MFG Item Number
ELBY125A

ELBY125A Appleton Fittings, ELBY Series, 1 1/4 CAPPED ELBOW

MFG Item Number
ELBY125A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, ELBY Series
Item #
ELBY125A
1 1/4 CAPPED ELBOW

ELBY Series Information

  • Explosionproof, dust‑ignitionproof
  • Serves as pulling fitting
  • Makes 90 Degrees bend in conduit runs
  • Screw‑on Cover for ease of installation and removal
  • Cover opens on an angle permitting conductors to be pulled straight through either hub
  • Can make 90 Degrees turns in conduit where a compact turn is desired
  • Female tapered threaded hubs (NPT) for rigid conduit and IMC
Appleton ELBY explosionproof and dust‑ignitionproof capped elbows are used to create 90 Degrees bends in conduit runs. The cover opens on an angle permitting conductors to be pulled straight through either hub allowing them to be used as pulling fittings.Appleton ELBY explosionproof and dust‑ignitionproof capped elbows are used to create 90 Degrees bends in conduit runs. The cover opens on an angle permitting conductors to be pulled straight through either hub allowing them to be used as pulling fittings.

Specifications

Specifications
Manufacturer Part Number ELBY125A
Manufacturer Appleton
Product Series ELBY
Family Series Appleton Fittings, ELBY Series
Description ELBY Series 90 DEG Capped Elbow, Material: Aluminum, Finish: Epoxy Powder Coat, Length: 4 IN, Trade Size: 1-1/4 IN, Flexibility: EMT, Connection: Female Threaded, Dimension C: 3.13 IN, Standard: UL 886, UL File Number E10444, CSA C22.2 N
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female Thread
Angle 90 °
Trade Size 1-1/4 "
Material Aluminum
Composition Metallic
Protection Rating Explosion Proof, Dust-Ignition Proof
Approvals CSA, UL
Net Weight 0.67 lbs
Gross Weight 0.67 lbs