Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ELC-CBPCELC1 Eaton Programmable Logic Controllers, ELC Cable PC or ELC-GP to ELC Controller
MFG Item Number
ELC-CBPCELC1
ELC-CBPCELC1 Eaton Programmable Logic Controllers, ELC Cable PC or ELC-GP to ELC Controller
MFG Item Number
ELC-CBPCELC1
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
ELC Cable PC or ELC-GP to ELC Controller
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Programmable Logic Controllers |
| Manufacturer Part Number |
ELC-CBPCELC1 |
| Description |
ELC Series Programmable Logic Controllers, 3.28 ft PC or ELC-GP to ELC Controller, DB9 pin female to 8 pin DIN right angle header |
| Accessory Type |
Cable |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.33 lbs |
ELC-CBPCELC1
Eaton Programmable Logic Controllers