Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ELC-EX06NNNI Eaton Programmable Logic Controllers, ELC Dig Exp Mod 6 I/O 6 o/put Hi Curr Rl
MFG Item Number
ELC-EX06NNNI
ELC-EX06NNNI Eaton Programmable Logic Controllers, ELC Dig Exp Mod 6 I/O 6 o/put Hi Curr Rl
MFG Item Number
ELC-EX06NNNI
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
ELC Dig Exp Mod 6 I/O 6 o/put Hi Curr Rl
Specifications
Specifications
| Manufacturer Part Number |
ELC-EX06NNNI |
| Manufacturer |
Eaton |
| Family Series |
Eaton Programmable Logic Controllers |
| Description |
ELC Series Programmable Logic Controllers, ELC digital exp mod, 6 I/O, 6 output high current relay |
| Number of IO Ports |
6 |
| Number of Outputs |
6 |
| Output Type |
Relay |
| Approvals |
UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
ELC-EX06NNNI
Eaton Programmable Logic Controllers