Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ELC-EX16NNDR Eaton Programmable Logic Controllers, ELC Digital Exp Mod 16 I/O 8 Input DC 8
MFG Item Number
ELC-EX16NNDR
ELC-EX16NNDR Eaton Programmable Logic Controllers, ELC Digital Exp Mod 16 I/O 8 Input DC 8
MFG Item Number
ELC-EX16NNDR
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
ELC Digital Exp Mod 16 I/O 8 Input DC 8
Specifications
Specifications
| Manufacturer Part Number |
ELC-EX16NNDR |
| Manufacturer |
Eaton |
| Family Series |
Eaton Programmable Logic Controllers |
| Description |
ELC Series Programmable Logic Controllers, ELC digital exp mod, 16 I/O, 8 input dc, 8 output relay |
| Number of IO Ports |
16 |
| Number of Inputs |
8 |
| Number of Outputs |
8 |
| Output Type |
Relay |
| Approvals |
UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
ELC-EX16NNDR
Eaton Programmable Logic Controllers