Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ELC-PS01 Eaton Power Supplies, ELC Series, ELC Power Supply, 24 Watt, 1 Amp
ELC-PS01 Eaton Power Supplies, ELC Series, ELC Power Supply, 24 Watt, 1 Amp
This item cannot be canceled or returned
Description
Power Supplies, ELC Series
ELC Power Supply, 24 Watt, 1 Amp
The ELC family offers four styles of controllers. These controllers offer combinations of the following features: high speed pulse capture and high‑speed pulse output on all controllers, large module selection AC/DC in, relay/transistor out, large analog selection of analog in, out, combined, thermocouple, RTD Platinum, over 200 Instructions to choose from, and 2 Modbus serial ports.
Specifications
Specifications
Manufacturer Part Number
ELC-PS01
Manufacturer
Eaton
Product Series
ELC
Family Series
Eaton Power Supplies, ELC Series
Description
ELC Series Programmable Logic Controllers, ELC power supply, 24W, 1A, 50/60 Hz, 24 Vdc Output, 100~240 VAC -15~+10 Input
Power
24 W
Nominal Input Voltage
120 VAC, 240 VAC
AC Voltage
85-264 VAC
Input Frequency
47-63 Hz
Phase
1
Nominal Output Voltage
24 VDC
Output VDC
23-25 VDC
Output Current
1 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
32-131 °F
Approvals
CE, UL508
Net Weight
0.8 lbs
Gross Weight
0.8 lbs
ELC-PS01
Eaton Power Supplies, ELC Series