Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Programmable Logic Controllers
ELC2-PB14NNDR
Eaton Programmable Logic Controllers
ELC2-PB CNTRL 8 DC IN, 6 RELAY OUT
MFG Item Number
ELC2-PB14NNDR
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
ELC2-PB CNTRL 8 DC IN, 6 RELAY OUT
Specifications
Specifications
| Manufacturer Part Number |
ELC2-PB14NNDR |
| Manufacturer |
Eaton |
| Family Series |
Eaton Programmable Logic Controllers |
| Description |
ELC2-PB Controller, 14 I/O, 8 digital inputs input, 6 relay output |
| Nominal Voltage |
24 VDC |
| Number of Inputs & Type |
8 - Digital |
| Number of Outputs & Type |
6 - Relay |
| Expandable |
Yes |
| Display Type |
I/O Indicator LEDs |
| Communication |
RS-232, RS-485 Prog/Comm |
| Memory Size |
8 kB |
| Mounting |
DIN Rail |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.425 lbs |
ELC2-PB14NNDR
Eaton Programmable Logic Controllers