Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ELC4536
120-277 VAC; 4.5AEB Light Duty LED
This item cannot be canceled or returned
Description
120-277 VAC; 4.5AEB Light Duty LED
Specifications
Specifications
| Manufacturer Part Number |
ELC4536 |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Photocells |
| Description |
120-277 VAC; 4.5AEB Light Duty LED Electronic in.Tin. Locking Type |
| Voltage |
105-305 VAC |
| Operating Temperature |
-40-158 °F, -40-70 °C |
| Approvals |
CSA, UL |
| Net Weight |
0.0169 lbs |
| Gross Weight |
0.27 lbs |
ELC4536
Intermatic Photocells