Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ELCM-PA20AADR Eaton Programmable Logic Controllers, ELCM-PA CNTRL 8 DC IN 6 RELAY ANALOG 4 I
MFG Item Number
ELCM-PA20AADR
ELCM-PA20AADR Eaton Programmable Logic Controllers, ELCM-PA CNTRL 8 DC IN 6 RELAY ANALOG 4 I
MFG Item Number
ELCM-PA20AADR
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
ELCM-PA CNTRL 8 DC IN 6 RELAY ANALOG 4 I
Specifications
Specifications
| Manufacturer Part Number |
ELCM-PA20AADR |
| Manufacturer |
Eaton |
| Family Series |
Eaton Programmable Logic Controllers |
| Description |
Eaton ELCM Series Programmable Logic Controllers, ELCM-pa cntrl, 8 dc input, analog: 4 input, 6 relay, 2 output |
| Nominal Voltage |
120 VAC |
| Number of Inputs & Type |
12 - Digital (8), Analog (4) |
| Number of Outputs & Type |
8 - Relay (6), Analog (2) |
| Expandable |
Yes |
| Display Type |
I/O Indicator LEDs |
| Communication |
(2) RS-485 Modbus, RS-232 |
| Mounting |
DIN Rail, Panel Mount |
| Net Weight |
1.3 lbs |
| Gross Weight |
1.35 lbs |
ELCM-PA20AADR
Eaton Programmable Logic Controllers