Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ELD-140-08-5A Woerner Automation Conveyor Idlers, up to 140 kg 8 mm lowering stroke st
MFG Item Number
ELD-140-08-5A
ELD-140-08-5A Woerner Automation Conveyor Idlers, up to 140 kg 8 mm lowering stroke st
MFG Item Number
ELD-140-08-5A
This item cannot be canceled or returned
Description
up to 140 kg 8 mm lowering stroke st
Specifications
Specifications
| Manufacturer Part Number |
ELD-140-08-5A |
| Manufacturer |
Woerner Automation |
| Family Series |
Woerner Automation Conveyor Idlers |
| Description |
up to 140 kg 8 mm lowering stroke steel stop plate
15 mm damping stroke 2 x 5-pole connector M12x1
integrated sensors: stopper closed, stopper open |
| Comments |
Damped, Electric, Stopper |
| Net Weight |
2.455 lbs |
| Gross Weight |
2.935 lbs |
ELD-140-08-5A
Woerner Automation Conveyor Idlers