ELEBE3125G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ELEBE3125G Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
ELEBE3125G

ELEBE3125G Eaton Circuit Breakers, Circuit Breaker

MFG Item Number
ELEBE3125G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
ELEBE3125G
Circuit Breaker

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number ELEBE3125G
Description Circuit Breaker
Accessory Type Earth Leakage Module
Current Rating 125 A
Comments 3 Pole
Net Weight 1.31 lbs
Gross Weight 1.97 lbs