Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ELF9050A Appleton Fittings, EL 45 And 90 Degree Series, 90 DEG 1/2 FEMALE ELBOW
ELF9050A Appleton Fittings, EL 45 And 90 Degree Series, 90 DEG 1/2 FEMALE ELBOW
This item cannot be canceled or returned
Description
Fittings, EL 45 And 90 Degree Series
EL 45 And 90 Degree Series Information
Explosionproof, dust‑ignitionproof Smooth, rounded integral bushing in each hub protects conductor insulation Accurately tapped, tapered NPT threads for tight, rigid joints and ground continuity Appleton™ 45 degree and 90 degree Elbows are explosionproof and dust‑ignitionproof. These UNILETS™ are designed for use with threaded rigid metal conduit and IMC. An integral bushing protects conductor insulation.
Specifications
Specifications
Manufacturer Part Number
ELF9050A
Manufacturer
Appleton
Product Series
EL 45 And 90 Degree
Family Series
Appleton Fittings, EL 45 And 90 Degree Series
Description
UNILETS 90 DEG Elbow, Material: Aluminum, Finish: Natural Aluminum, Trade Size: 1/2 IN, Flexibility: Rigid And IMC, Connection: Tapered FNPT, Dimension A: 1-1/2 IN, Standard: UL 886, UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 06
Connection Type
Female to Female Thread
Angle
90 °
Trade Size
1/2 "
Material
Aluminum
Composition
Metallic
Protection Rating
Explosion Proof, Dust-Ignition Proof
Hazardous Location
Yes
Approvals
CSA, UL
Comments
For use with threaded rigid metal conduit and IMC.
Net Weight
0.13 lbs
Gross Weight
0.13 lbs
ELF9050A
Appleton Fittings, EL 45 And 90 Degree Series