Series Information
| Manufacturer Part Number | 1043870 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Light Curtains |
| Description | Automation light grids, ELG, ELG6-1380P561, Beam separation: 60 mm, Operating range: 12 m, Detection height: 1,380 mm, Response time: 100 ms |
| Type | Transmitter + Receiver |
| Voltage | 15-30 VDC |
| Resolution | 30 mm |
| Operating Range | 0-12 m |
| Response Time | 100 ms |
| Output Type | 2 PNP |
| Connection | 4 Pin M12 Connector |
| Protection Rating | IP65 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |