ELJBE3160W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ELJBE3160W Eaton Circuit Breakers, Earth Leakage Module for Circuit
MFG Item Number
ELJBE3160W

ELJBE3160W Eaton Circuit Breakers, Earth Leakage Module for Circuit

MFG Item Number
ELJBE3160W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
ELJBE3160W
Earth Leakage Module for Circuit

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number ELJBE3160W
Description Earth Leakage Module for Circuit Breaker
Accessory Type Earth Leakage Module
Current Rating 160 A
Max Voltage 415 VAC
Comments 3 Pole
Net Weight 4 lbs
Gross Weight 4 lbs